Protein Electrophoresis Unit, 24 cm L
- Mfr # SE410-15-1.5
- Zoro # G822632004
product price:Â
$
2,029.99
/ea
Free Shipping & Returns
Key Features
Spacer Thickness
1.5 mm
Material
Copper; Metal; Plastic; Rubber
Cooling Method
Air Cooled
Product Type
Protein Electrophoresis Unit
Includes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE410-15-1.5
- Zoro #
- G822632004
- UPC #
- -
- Country of Origin
- United States
- Material
- Copper; Metal; Plastic; Rubber
- Cooling Method
- Air Cooled
- Product Type
- Protein Electrophoresis Unit
- Item
- Protein Electrophoresis Unit
- Includes
- Operating Temperature - Maximum
- 40 Degrees C
- Compatible Product Type
- SE660, SE660-15-1.5
- Sample Capacity
- 56
- Shell Material
- Copper; Metal; Plastic; Rubber
- Traction Material
- Copper; Metal; Plastic; Rubber
Dimensions
- Spacer Thickness
- 1.5 mm
- Overall Length
- 24 cm
- Overall Width
- 15 cm
- Gel Length - Maximum
- 24 cm
- Gel Width
- 14 cm
- Overall Height
- 36 cm
- Wire Rope Length
- 24 cm
- Length
- 24 cm
Description
Protein Electrophoresis Unit,24 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.