MightySPrecastGel, 10, Buffer, 10%, PK10
- Mfr # MSG010T
- Zoro # G622631528
product price:Â
$
66.49
/pk of 10, $6.65/ea
Key Features
Concentration
10% (Homogenous Gel)
Special Information
For Protein Detection
Container Material
Plastic
Product Type
Mighty Small Precast Gel
Container Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSG010T
- Zoro #
- G622631528
- UPC #
- -
- Country of Origin
- China
- Concentration
- 10% (Homogenous Gel)
- Special Information
- For Protein Detection
- Container Material
- Plastic
- Product Type
- Mighty Small Precast Gel
- Container Type
- Box
- Purity
- 10 %
- Compatible Product Type
- Vertical Unit
- Quantity
- 10
- Shelf Life
- 1 yr
- Volume
- 10 ct
- Item
- Mighty Small Precast Gel
- Color
- Colorless
- Chemical Grade
- Lab
- Storage Temperature - Maximum
- 8 Degrees C
- Form
- Semi-Solid
- Standards
- MSDS
- Features
- High-Performance Mini Polyacrylamide Gels Commonly used for Protein Separation, They Effectively Minimize Protein Modifications during Electrophoresis and Resulting in Sharper and Clearer Protein Bands with Higher Resolution, Utilizing the Bis-Tris Buffer System
- Application
- Protein Electrophoresis
- Storage Temperature - Minimum
- 2 Degrees C
- Well Count
- 12
Dimensions
- Gel Length
- 7 cm
- Gel Thickness
- 1 mm
- Gel Width
- 8.3 cm
Description
Mighty Small Precast Gel, CAS Number Not Applicable, Purity 10 Percent, Chemical Formula Not Applicable, Shelf Life 1 yr, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.