Transfer Tank, 16 1/2 cm L
- Mfr # TE22
- Zoro # G122631707
product price:Â
$
1,480.99
/ea
Free Shipping & Returns
Key Features
Includes
(25) Blotter Paper Sheets 9 x 10.5 cm, Cassette Hook, (4) Cassettes, (2) Electrode Panels, (8) Foam Sponges 3 mm Thick, (4) Foam Sponges 6 mm Thick, Lower Chamber with Heat Exchanger, Safety Lid with High Voltage Leads
Product Type
Transfer Tank
Overall Diameter
24 cm
Wire Rope Length
16 1/2 cm
Material
Copper, Metal, Plastic, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TE22
- Zoro #
- G122631707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 24 cm
- Wire Rope Length
- 16 1/2 cm
- Overall Width
- 14 cm
- Overall Length
- 16 1/2 cm
- Length
- 16 1/2 cm
Details
- Includes
- (25) Blotter Paper Sheets 9 x 10.5 cm, Cassette Hook, (4) Cassettes, (2) Electrode Panels, (8) Foam Sponges 3 mm Thick, (4) Foam Sponges 6 mm Thick, Lower Chamber with Heat Exchanger, Safety Lid with High Voltage Leads
- Product Type
- Transfer Tank
- Material
- Copper, Metal, Plastic, Rubber
- Item
- Transfer Tank
- Shell Material
- Copper, Metal, Plastic, Rubber
Description
Transfer Tank,16 1/2 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.