MightySPrecastGel, 10, Buffer, 12%, PK10
- Mfr # MSG012F
- Zoro # G322631569
product price:Â
$
66.49
/pk of 10, $6.65/ea
Key Features
Storage Temperature - Minimum
2 Degrees C
Concentration
12% (Homogenous Gel)
Volume
10 ct
Purity
12 %
Compatible Product Type
Vertical Unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSG012F
- Zoro #
- G322631569
- UPC #
- -
- Country of Origin
- China
Dimensions
- Gel Width
- 8.3 cm
- Gel Length
- 7 cm
- Gel Thickness
- 1 mm
Details
- Storage Temperature - Minimum
- 2 Degrees C
- Concentration
- 12% (Homogenous Gel)
- Volume
- 10 ct
- Purity
- 12 %
- Compatible Product Type
- Vertical Unit
- Container Type
- Box
- Quantity
- 10
- Color
- Colorless
- Shelf Life
- 1 yr
- Storage Temperature - Maximum
- 8 Degrees C
- Product Type
- Mighty Small Precast Gel
- Chemical Grade
- Lab
- Special Information
- For Protein Detection
- Container Material
- Plastic
- Form
- Semi-Solid
- Features
- High-Performance Mini Polyacrylamide Gels Commonly used for Protein Separation, They Effectively Minimize Protein Modifications during Electrophoresis and Resulting in Sharper and Clearer Protein Bands with Higher Resolution, Utilizing the Bis-Tris Buffer System
- Item
- Mighty Small Precast Gel
- Standards
- MSDS
- Application
- Protein Electrophoresis
- Well Count
- 15
Description
Mighty Small Precast Gel, CAS Number Not Applicable, Purity 12 Percent, Chemical Formula Not Applicable, Shelf Life 1 yr, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.