Shop HOEFER
See all product information
Create Account
Protein Electrophoresis Unit, 16 1/2 cm L
- Mfr # SE260-10A-.75
- Zoro # G822631632
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
Spacer Thickness
0.75 mm
Operating Temperature - Maximum
40 Degrees C
Cooling Method
Dual Cooled
Overall Length
16 1/2 cm
Gel Length - Maximum
9 1/2 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE260-10A-.75
- Zoro #
- G822631632
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Maximum
- 40 Degrees C
- Cooling Method
- Dual Cooled
- Compatible Product Type
- SE300, SE300-15-1.5
- Product Type
- Protein Electrophoresis Unit
- Item
- Protein Electrophoresis Unit
- Includes
- (10) Glass Plates, (2) Combs, (2) Well Locating Decals, (4) Spring Clamps, (4) T-Spacers, 10 x 10.5 cm, 10-Well, 4 pcs), Accessories with Unit are 0.75 mm, Gel Caster (with Cams, Gel Seal, Lower Buffer Chamber, Rectangular, Safety Lid with High Voltage Leads, Upper Buffer Chamber with Cooling Core
- Material
- Copper; Metal; Plastic; Rubber
- Sample Capacity
- 36
- Shell Material
- Copper; Metal; Plastic; Rubber
- Traction Material
- Copper; Metal; Plastic; Rubber
Dimensions
- Spacer Thickness
- 0.75 mm
- Overall Length
- 16 1/2 cm
- Gel Length - Maximum
- 9 1/2 cm
- Overall Height
- 18 cm
- Overall Width
- 16 cm
- Gel Width
- 8 cm
- Wire Rope Length
- 16 1/2 cm
- Length
- 16 1/2 cm
Description
Protein Electrophoresis Unit,16 1/2 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.