Shop HOEFER
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Imaging System, 57 cm W, 55 cm L
- Mfr # Chemi FX9 (Chemi+Gel+RGB)
- Zoro # G422631698
product price:Â
$
57,250.99
/ea
Key Features
Gel Length - Maximum
345 mm
Voltage
100 to 240V
Gel Width
276 mm
Overall Height
99 cm
Includes
Mainframe Equipment, UV to Blue Light Converter, UV Transilluminator (20 x 20 cm, 302 nm), Visible Light Converter (Silver Stain, Coomassie Blue)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Chemi FX9 (Chemi+Gel+RGB)
- Zoro #
- G422631698
- UPC #
- -
- Country of Origin
- United Kingdom
- Voltage
- 100 to 240V
- Item
- Imaging System
- Includes
- Mainframe Equipment, UV to Blue Light Converter, UV Transilluminator (20 x 20 cm, 302 nm), Visible Light Converter (Silver Stain, Coomassie Blue)
- Material
- Metal; Plastic
- Product Type
- Imaging System
- Shell Material
- Metal; Plastic
- Traction Material
- Metal; Plastic
Dimensions
- Gel Length - Maximum
- 345 mm
- Gel Width
- 276 mm
- Overall Height
- 99 cm
- Overall Width
- 57 cm
- Wire Rope Length
- 55 cm
- Overall Length
- 55 cm
- Length
- 55 cm
Description
Imaging System,57 cm W,55 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.