Shop All Electrical Enclosures
Hoffman
12 in H x 12 in W x 6 in D
Mfr # 12126RTSC
Zoro # G108373737
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Depth 6 in
- Material Steel
Product Information
- Brand Hoffman
- MFR # 12126RTSC
- Zoro # G108373737
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 6 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS, (RBC52)
- L.H. DOTTIE L.H. Dottie 2-1/2'' C Threaded Conduit Body w/ Cover & Gasket (C250CG)
- DAYTON Pendant Station, NEMA 4X, 1NO/1NC (20C815)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 42 in W, 12 in D, 12, 13, Hinged (A364212WFLP)
- VELVAC Plastic Junction Box, 6-9/16 in H (055060)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 6 in D, 12, 13, 3, 3R, 3RX, 4, 4X, Hinged (A20H2006SSLP)
- RITTAL Carbon Steel Enclosure, 11.8 in H, 12 in W, 5.9 in D, 12, 3R, 4, Hinged (WM121206NC)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412242408SSC)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 8 in H, 12 in W, 7 in D, 12, 13, Hinged (WC08C12)
- Hoffman Electrical Enclosures