Wiegmann
Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On
Mfr # RSC121204
Zoro # G2964263
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Depth 4 in
- Material Carbon Steel
- Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- AC WORKS 1.5FT L5-30P 30A 3-Prong Locking Plug to 4 Home Outlets with 20A Breakers (L530CBF520)
- KILLARK Electrical Box, 45 cu in, Outlet Box, 1 Gangs, Aluminum (VLJDX-2)
- SCHNEIDER ELECTRIC Pilot Light Head, Universal, 22mm, Round (ZB4BV003)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, 12, 13, 4, Hinged (BN4141206CH)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, 3R, Screw On (RSC101206)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 13, Hinged (B121005CH)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC121206)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606GNK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, 1, Screw On (SC101204NK)
- Wiegmann Electrical Enclosures