Shop NVENT HOFFMAN

Enclosure AC, Wall Mount, 1398/1776 BtuH

  • Mfr # N170216G010
  • Zoro # G7622221

product price: 
$
4,107.95
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
1500/1800 BtuH
Amps
7.0/7.1
Phase
Single
Hz
50/60 Hz
NEMA Enclosure Type
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N170216G010
Zoro #
G7622221
UPC #
783510285470
Country of Origin
United States

Dimensions

Height
17.64 in
Width
12 in
Depth
8.4 in
Overall Height
17.64 in
Overall Width
12 in
Overall Depth
8.4 in

Details

Cooling Capacity
1500/1800 BtuH
Amps
7.0/7.1
Phase
Single
Hz
50/60 Hz
NEMA Enclosure Type
12
Housing Material
Mild Steel
Mounting
Wall Mount
Voltage
110V, 115V
Standards
CE, EAC, File No. SA6453 for N17, UL/cUL Type 12
Cooling Method
Refrigerant
Housing Color
Light Gray
Refrigerant
R134a
Control Type
Mechanical Thermostat
Item
Enclosure Air Conditioner
Includes
Aluminum Mesh Filter
Wiring Method
Terminal Block
Product Type
Air Conditioner
Refrigerant Type
R134a
Operation Mode
Cooling Only
Frequency
50/60 Hz
Operating Voltage
115V
Cooling Capacity - Maximum
1,800 BtuH
Current
7.10 A
Operating Temperature - Minimum
50 Degrees F
NEMA Enclosure Rating
12
Power Consumption
527 W
Operating Temperature - Maximum
125 Degrees F

Description

Enclosure Air Conditioner, Cooling Capacity 1500/1800 BtuH, Housing Material Mild Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 17.64 in, Width 12 in, Depth 8.4 in, Standards CE, EAC, File No. SA6453 for N17, UL/cUL Type 12, Wiring Method Terminal Block, Amps 7.0/7.1, Hz 50/60, Voltage 110/115, Phase Single, Refrigerant R134a, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.