Shop KOLDWAVE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable AC
- Mfr # K8WC12BE
- Zoro # G623924384
product price:Â
$
8,043.99
/ea
Key Features
Control Type
Electronic
Power Cord Length
10 ft
Power Source
Plug-In
Coverage Area - Maximum
309 sq ft
Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K8WC12BE
- Zoro #
- G623924384
- UPC #
- 850031738294
- Country of Origin
- Korea, Republic of
- Item
- Portable Air Conditioner
- Control Type
- Electronic
- Cooling Capacity
- 12,060 BtuH
- Voltage
- 115V AC
- Power Source
- Plug-In
- Coverage Area - Maximum
- 309 sq ft
- Coverage Area - Minimum
- 309 sq ft
- Refrigerant Type
- R-32
- Duty Rating
- Light Duty
- Phase
- Single
- Exhaust Air Flow
- 292.3 cfm
- Supply Air Flow
- 293 cfm
- Includes Air Filter
- Air Filter Included
- Mobility
- Wheels
- For Location
- Indoor
- BtuH Cooling - DOE SACC
- 12,060 BtuH
- Operation Mode - HVAC
- Cooling Only
- Standards
- ETL
- Cooling Capacity - Maximum
- 12,060 BtuH
- Number of Speeds
- 2
- Watts
- 720 W
- Amps
- 6.55 A
- Power Source - old
- Plug-In
Description
Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,060 BtuH, BtuH Cooling - DOE SACC 12,060 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Not Applicable EER, 6.55 A Amps, 720 W Watts, 115V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 10 ft, System Cooling Method Water-Cooled, Control Type Electronic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.