Hoffman
IEC Combo Str, 1-1.6 A, 120V Coil, 1 Enc
Mfr # VS-CE0102HPT1
Zoro # G7126874
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 1 to 1.6A
- Coil Volts 120V AC
- Amps AC 1 to 1.6
- Enclosure NEMA Rating 1
- Operator Selector Switch
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Panel Powr Outlt 50A Rec (U054P)
- TORK Photocell, Tork DGU Series Time Switches (EPC1)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LUTRON Lighting Dimmer Control, Light Almond (DVSTV-LA)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- Hoffman IEC Combination Starters