Leviton
Angled Receptacle, Grn, Male, 600Vac, 2-4/0
- Zoro #: G4086757
- Mfr #: 16R29-UG
Hover or click to zoom Tap to zoom
Key Features
- Series: 16
- NEMA Rating: 3R
- Amps AC/DC: 400AC/DC
- Single Pole Device Style: Taper Nose
- Terminal Connection: Threaded Stud
- Color: Green
- Cable Range: 2 to 4/0
- Voltage Rating: 600VAC
$64.09
Subtotal: $64.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON Nema 3R Enclosure W Auto Closing Lid 15S31-UW
- LEVITON ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG ORG 646 MCM 49F64-O
- LEVITON Electrical Connector Assembly 22 Series Female Recep 15 Deg Red 22R26-R
- LEVITON Electrical Connector Assembly 22L-500Fb 22L25-W
- LEVITON Electrical Connector Assembly 16 Series Fml Recep 90 Deg Blue 16R20-UB
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red 15D22-UR
- LEVITON Female Receptacle, Blu, 300Ac/Dc, 2/0-4/0 16R22-UB
- LEVITON Fem Detach Plug 18 Ser 18D29-UE
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16RTS-1125MA 16R24-11R 16R24-11R
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A White 15D22-UW
- HUBBELL Connector, Double Set Screw, Wht, Male HBL400MW
- Leviton Single Pole Devices