Shop All Pump Control Boxes
Hoffman
Motor/Pump Control Box, 1Ph, 120/208/240V
Mfr # VS-1240V0716S
Zoro # G1891267
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 120/208/240
- Number of Pumps Controlled 1
- Height (In.) 12
Product Information
- Brand Hoffman
- MFR # VS-1240V0716S
- Zoro # G1891267
- UPC # 094705982334
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 12 |
Width (In.) | 10 |
Depth (In.) | 5 |
Cord Length | 20 ft |
Depth | 5 in |
Height | 12 in |
Width | 10 in |
Details
Description
Pump Control Panel, Includes (3) 20 ft Float Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Washer, Stainless Steel (93441-1)
- DANNER Rigid Pre-Filter Fits 250-700GPH Pumps (12784)
- ZOELLER Battery Back Up (507-0014)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 13 GPM (66605J-344)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020D)
- LITTLE GIANT PUMP Control Box, 1/2HP, 230V, 1Phase (2801054915)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG3)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH4)
- LITTLE GIANT PUMP Control Box, 5HP, 230V, 1Phase (2821139310)
- LITTLE GIANT PUMP Control Box, 2HP, 230V, 1Phase (2823018310)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- Hoffman Pump Control Boxes