Captive Screws Electrical Enclosures, 12 in H, 9.09 in D, 20 in W, 12, 13, Steel

  • Mfr # C12C20

  • Zoro # G7507297


product price:  $413.22
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
12 in
Nominal Depth
9.09 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12C20
Zoro #
G7507297
UPC #
783510284930
Country of Origin
Mexico

Dimensions

Nominal Width
20 in
Nominal Height
12 in
Nominal Depth
9.09 in
Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Pedestal/Table
Cover Style
Solid
Features
Bonding Provision
Series
C5
Gasket
Neoprene
Standards
File No. E61997 cUL Listed Per CSA C22.2 No. 94, IEC 60529, UL 508A Listed
IP Rating
IP65
Enclosure Cover Features
Screw Latch
Material
Carbon Steel
Metal Gauge
14 ga
Cover Type
Screw On
Weight
20.5
Gasket Material
Oil Resistant
Includes Knockouts
Knockouts Not Included

Description

Sloped Top Consolet, 12,13 NEMA Rating, 65 IP Rating, Material Carbon Steel, Metal Gauge 14, Hinged Cover Type, Height 12 In., Width 20 In., Depth 9.09 In., Color Gray, Finish ANSI 61 Polyester Powder, Latch Type Screws, Gasket Neoprene, Series C5, Mounting Pedestal/Table, Includes Bonding Provision, No Knockouts, Standards NEMA/UL,CSA,IEC,cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products