Hoffman

Nonreversing IEC Magnetic Motor Starter, 1NO


product price: $687.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 8.0 to 12.0
  • Coil Volts 120V AC
  • Enclosure NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 5 hp
See all product information

Product Information

Dimensions

Height 14.5 in
Width 6.4 in
Depth 5.5 in
Overall Width 6.4 in
Overall Height 14.5 in
Overall Depth 5.5 in

Details

Item IEC Magnetic Motor Starter
Overload Relay Amp Setting 8.0 to 12.0
Coil Volts 120V AC
Enclosure NEMA Rating 1
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 5 hp
HP @ 3 Phase - 575V 10 hp
HP @ 3 Phase - 208V 3 hp
Action Nonreversing
Amps AC 12.0 A
HP @ 1 Phase - 240V 1 hp
Number of Poles 3
HP @ 3 Phase - 480V 10 hp
HP @ 1 Phase - 120V 1/2 hp
Includes Bi-metal Overload, Contactor
Features Pilot Light, Start/Stop Push Button
Hz 50/60
Standards CSA, UL Listed
Coil Voltage 120V AC
Horsepower @ Three Phase - 208V AC 3 hp
Horsepower @ Single Phase - 240V AC 1 hp
Operator Function Start/Stop
Maximum Overload Relay Current Setting 12 A
Current AC 12 A
Frequency 50/60 Hz
Horsepower @ Three Phase - 480V AC 10 hp
Operator Push Button
Includes Auxiliary Contacts Yes
Number of Auxillary Contacts 1
Includes Pilot Light Yes
NEMA Enclosure Rating 1
Reversing Capability Non-Reversing
Horsepower @ Three Phase - 600V AC 10 hp
Minimum Overload Relay Current Setting 8 A
Horsepower @ Single Phase - 120V AC 1/2 hp
Overload Protection Type Thermal
Horsepower @ Three Phase - 240V AC 5 hp
Starter Style IEC

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 12 A, Overload Protection Type Thermal, Minimum Overload Relay Current Setting 8 A, Number of Poles 3, Number of Auxillary Contacts 1, Operator Push Button, Operator Function Start/Stop, Auxiliary Contact Form 1NO, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 10 hp, Horsepower @ Three Phase - 240V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.