Shop HOFFMAN
See all product information
Create Account
Panel Adapter Lay-in Painted Wireway, 6.00x6.00, Gray, Mild Steel
Mfr # F66GPA
Zoro # G123561195
product price:Â
$
70.35
/ea
Key Features
Color
Gray/Powder Coated
Length
6 in
Finish
Gray/Powder Coated
Material
Mild Steel
Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F66GPA
- Zoro #
- G123561195
- UPC #
- 783510524203
- Country of Origin
- Unknown
Dimensions
- Length
- 6 in
- Width
- 2-1/2 in
- Depth
- 6 in
Details
- Color
- Gray/Powder Coated
- Item
- Electrical Enclosure Parts
- Finish
- Gray/Powder Coated
- Material
- Mild Steel
Description
A flanged fitting which allows the wireway to be securely connected to an enclosure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.