Shop HOFFMAN
See all product information
Create Account
Screw-Cover Drip-Shield Type 3R With Knockouts, 6x6x4, Gray, Steel
Mfr # A6R64
Zoro # G023560465
product price:Â
$
85.45
/ea
Key Features
Nominal Width
6 in
Enclosure Material
Mild Steel
Color
Gray/Galvanized; Powder Coated
Length
4 in
Nominal Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6R64
- Zoro #
- G023560465
- UPC #
- 783510380205
- Country of Origin
- Unknown
Dimensions
- Nominal Width
- 6 in
- Length
- 4 in
- Nominal Depth
- 6 in
Details
- Enclosure Material
- Mild Steel
- Color
- Gray/Galvanized; Powder Coated
- Item
- Electrical Enclosure
- Finish
- Gray/Galvanized; Powder Coated
Description
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov