Shop HOFFMAN
See all product information
Create Account
Screw-Cover Enclosure Type 1 no Knockouts, 16x16x6, Gray, Steel
Mfr # ASE16X16X6NK
Zoro # G323561421
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
6 in
Nominal Width
16 in
Finish
Gray Painted
Enclosure Material
Mild Steel
Color
Gray Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASE16X16X6NK
- Zoro #
- G323561421
- UPC #
- 783510863104
- Country of Origin
- Unknown
- Item
- Electrical Enclosure
- Finish
- Gray Painted
- Enclosure Material
- Mild Steel
- Color
- Gray Painted
Description
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.