Straight Section Lay-in Flat-Cover Type 1 no KOs, 10x10x48, Gray, Steel
- Mfr # F1010T148GVP
- Zoro # G423568634
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Nominal Depth
48 in
Enclosure Material
Mild Steel
Color
Gray Powder Coated
Finish
Gray Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1010T148GVP
- Zoro #
- G423568634
- UPC #
- 783510363598
- Country of Origin
- Unknown
Dimensions
- Length
- 10 in
- Nominal Depth
- 48 in
- Nominal Width
- 10 in
Details
- Enclosure Material
- Mild Steel
- Item
- Electrical Enclosure
- Color
- Gray Powder Coated
- Finish
- Gray Powder Coated
Description
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wire and cable can be laid-in along run, which eliminates the action of pulling wires or cables that can result in insulation damage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.