Shop HOFFMASTER
See all product information
Placemats, Smooth Surface, Scalloped Edges, 13.5 in x 9.5 in, Burgundy, 1000PK
Mfr # 310524
Zoro # G716449930
product price:Â $96.15
/pk 1000, $0.10/eaKey Features
Width
9.5 in
Length
13.5 in
Application
Tabletops
Mat Type
Placemat
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
310524
Zoro #
G716449930
UPC #
-
Country of Origin
United States
Dimensions
Width
9.5 in
Length
13.5 in
Details
Application
Tabletops
Mat Type
Placemat
Backing Material
Paper
Color
Burgundy
Disposable Foodware Shape
Rectangular
Material
Paper
Mat Style
Scalloped Edges
Description
Elegant placemat adds a touch of class to your table. Provides a stylish, clean look in addition to protecting the surface from stains, marks or scratches. Reduces exposure to surface germs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.