0112 Series, 90 degrees Unidirectional Electric Actuators - For 7115 And 7122 Series Ball Valves

  • Mfr # 0112L2

  • Zoro # G116520680


product price:  $3,427.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
57 W
Torque
40 in·lb
Cycle Time
2.5 s max. for 90º operation
Voltage
115 VAC, 60 cycle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0112L2
Zoro #
G116520680
UPC #
-
Country of Origin
United States

Details

Power Consumption
57 W
Torque
40 in·lb
Cycle Time
2.5 s max. for 90º operation
Voltage
115 VAC, 60 cycle
Item
90º Unidirectional Electric Actuators

Description

Unidirectional Electrically Operated for 2- and 4-way Ball Valves 115 Volt AC & 24 Volt DCTypical Applications Unidirectional 90 degrees on-off control of Hoke Flomite and Rotoball 2-way valves, and unidirectional 90 degrees positioning of Multimite 4-way valves. Automated instrument and process systems. Test areas where remote control is mandatory. For inaccessible areas where manual operation is not possible. Anywhere separateExplosion-proof models are suitable for Class I Group C & D and Class II Group E, F & G service. UL listing or FM approval not applied for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.