Shop HOKE

0121 Series, Electric Operated Actuators - For 2300 Series Metering Valves, Weather-proof, 115 VAC

  • Mfr # 0121A2E

  • Zoro # G416520670


product price:  $3,446.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 VAC, 60 cycle
Torque
20 in·lb
Power Consumption
19 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0121A2E
Zoro #
G416520670
UPC #
-
Country of Origin
United States

Details

Item
Metering Valve Actuators
Voltage
115 VAC, 60 cycle
Torque
20 in·lb
Power Consumption
19 W

Description

Metering Valve Actuators - Electrically OperatedThese 115 VAC weather-proof actuators provide positioning or shut-off of Hoke 2300 series, Milli-Mite1300 series and Micromite 1600 series metering valves. Models come with limit switches or feedbackpotentiometers.Typical ApplicationsPositioning and shut-off for Hoke metering valves.Automated instrument and process systems.For inaccessible areas where manual operation isnot practical or remote control is mandatory.Programmed sampling and process control.Actuators may not close 2300 Series valves leak tight above 1500 psig 103 barg.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.