Shop HOKE
See all product information
1700 Series - Forged Body, Integral Bonnet Needle Valves, 1/4in Tube x 1/4in Tube, 6000 PSI
Mfr # 1711G4Y
Zoro # G116507261
product price:Â $313.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Length
2-1/16 in / 52 mm
Temp. Range
-65° to +450° F (-54° to +232° C)
Stem Type
Metal stem tip for service to +450° F (+232° C)
Overall Height
3.5 in / 89 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1711G4Y
Zoro #
G116507261
UPC #
-
Country of Origin
United States
Dimensions
Length
2-1/16 in / 52 mm
Overall Height
3.5 in / 89 mm
Details
Body Material
316 Stainless Steel
Item
1700 Series - Forged Body, Integral Bonnet Needle Valves
Temp. Range
-65° to +450° F (-54° to +232° C)
Stem Type
Metal stem tip for service to +450° F (+232° C)
Description
These affordable valves are suited for a wide variety of process control applications. Non-rotating stainless steelor replaceable PCTFE stem tips reduce galling. Dyna-Pak packing below the stem threads prevents fugitiveemissions.Typical ApplicationsCylinder valves Panel board instrumentationPressure gauge valvesSampling systemsResearch laboratoriesOxygen serviceCorrosive or high pressure service
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.