Shop HOKE
See all product information
1700 Series - Forged Body, Integral Bonnet Needle Valves, 1/4in Tube x 1/4in Tube, 6000 PSI
Mfr # 1751G4Y
Zoro # G116507179
product price:Â $406.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Stem Type
PCTFE stem tip for service to +250° F (+121° C)
Overall Height
3.5 in / 89 mm
Length
2-1/16 in / 52 mm
Temp. Range
-20° to +250° F (-29° to +121° C)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1751G4Y
Zoro #
G116507179
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.5 in / 89 mm
Length
2-1/16 in / 52 mm
Details
Body Material
316 Stainless Steel
Item
1700 Series - Forged Body, Integral Bonnet Needle Valves
Stem Type
PCTFE stem tip for service to +250° F (+121° C)
Temp. Range
-20° to +250° F (-29° to +121° C)
Description
These affordable valves are suited for a wide variety of process control applications. Non-rotating stainless steelor replaceable PCTFE stem tips reduce galling. Dyna-Pak packing below the stem threads prevents fugitiveemissions.Typical ApplicationsCylinder valves Panel board instrumentationPressure gauge valvesSampling systemsResearch laboratoriesOxygen serviceCorrosive or high pressure service
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.