CarbonSteel, ConcentricReducer, 21/2"x3/4"
- Mfr # 090-022-003
- Zoro # G7860422
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class STD
Pipe Size
2-1/2" x 3/4"
Pipe Size - Pipe Fitting
2-1/2" x 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 090-022-003
- Zoro #
- G7860422
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Concentric Reducer
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Concentric Reducer
- Pipe Fitting Schedule/Class
- Class STD
- Temp. Range
- -20 Degrees to 650 Degrees F
- Max. Pressure
- 2583 psi
- Fitting Connection Type
- Buttweld
- Specific Pipe Fitting Shape
- Concentric Reducer
- Compliance
- A234 WPB
- Basic Pipe Fitting Material
- Metal
- Fitting Schedule/Class
- Class STD
- Basic Pipe Fitting Shape
- Reducer
- Standards
- ASME B16.9
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Butt Weld
- Includes Seal
- No
- Class
- Class STD
- Fitting Side B Type
- Butt Weld
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size
- 2-1/2" x 3/4"
- Pipe Size - Pipe Fitting
- 2-1/2" x 3/4"
- Pipe Size (Fittings)
- 2-1/2" x 3/4"
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
Description
Concentric Reducer, Carbon Steel, Class Class STD, 2 1/2 in, Butt Weld, 3/4 in, Butt Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.