
3700 Series: Integral Bonnet Needle Valves, 1/4in MNPT x 1/4in MNPT, 3000 PSI
Mfr # 3712M4B
Zoro # G516507069
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-65° to +450° F (-54° to +232° C)
Body Material
Brass
Length
2 in / 51 mm
Overall Height
2.5156 in / 64 mm
Stem Type
Regulating stem tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3712M4B
Zoro #
G516507069
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in / 51 mm
Overall Height
2.5156 in / 64 mm
Details
Temp. Range
-65° to +450° F (-54° to +232° C)
Body Material
Brass
Item
3700 Series: Globe Pattern
Stem Type
Regulating stem tip
Description
Offered in four different body materials, this group of valves can handle a wide range of general purpose liquidand gas applications. Six types of stem tips are available, including two styles of vee-points.All models can be ordered for panel mounting. Refer to catalog for ordering details.Typical ApplicationsInstrument air linesSamplingGas chromatographyTest standsCylinder valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.