3700 Series: Integral Bonnet Needle Valves, 1/4in MNPT x 1/4in MNPT, 3000 PSI
- Mfr # 3752M4B
- Zoro # G816506991
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Stem Type
PCTFE stem tip
Temp. Range
-20° to +250° F (-29° to +121° C)
Overall Height
2.5156 in / 64 mm
Length
2 in / 51 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3752M4B
- Zoro #
- G816506991
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Brass
- Item
- 3700 Series: Globe Pattern
- Stem Type
- PCTFE stem tip
- Temp. Range
- -20° to +250° F (-29° to +121° C)
Dimensions
- Overall Height
- 2.5156 in / 64 mm
- Length
- 2 in / 51 mm
Description
Offered in four different body materials, this group of valves can handle a wide range of general purpose liquidand gas applications. Six types of stem tips are available, including two styles of vee-points.All models can be ordered for panel mounting. Refer to catalog for ordering details.Typical ApplicationsInstrument air linesSamplingGas chromatographyTest standsCylinder valves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.