Shop ZORO SELECT

MalleableIron, 45Elbow, 2"NPTx2"NPT

  • Mfr # 1LBK4
  • Zoro # G0582251

product price: 
$
37.65
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1LBK4
Zoro #
G0582251
UPC #
190735908297
Country of Origin
Thailand
Item
Elbow, 45 Degrees
Specific Fitting Shape
45 Degrees Elbow
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASME B16.3, ASTM A197, FM Approved, IAPMO, UL Listed
Max. Pressure
1500 psi @ 150 Degrees F WOG
Saturated Steam Pressure
300 psi
Pipe Fitting Material
Malleable Iron
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Schedule/Class
Class 300
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Includes Seal
No
Color
White
Class
Class 300
Fitting Side B Type
Threaded
Finish/Coating
Galvanized
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2
Side B Thread Type
NPT
Side A Thread Type
NPT
Wire Color
White

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Description

45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 300, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 11 1/2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.