3700 Series: Integral Bonnet Needle Valves, 1/4in MNPT x 1/4in MNPT, 5000 PSI

  • Mfr # 3722M4Y

  • Zoro # G116507285


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Length
1-17/64 in / 32 mm
Overall Height
3.0000 in / 76 mm
Body Material
316 Stainless Steel
Stem Type
Regulating stem tip
Temp. Range
-65° to +450° F (-54° to +232° C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3722M4Y
Zoro #
G116507285
UPC #
-
Country of Origin
United States

Dimensions

Length
1-17/64 in / 32 mm
Overall Height
3.0000 in / 76 mm

Details

Body Material
316 Stainless Steel
Stem Type
Regulating stem tip
Temp. Range
-65° to +450° F (-54° to +232° C)
Item
3700 Series: Angle Pattern

Description

Offered in four different body materials, this group of valves can handle a wide range of general purpose liquidand gas applications. Six types of stem tips are available, including two styles of vee-points.All models can be ordered for panel mounting. Refer to catalog for ordering details.Typical ApplicationsInstrument air linesSamplingGas chromatographyTest standsCylinder valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.