
3700 Series: Integral Bonnet Needle Valves, 1/8in MNPT x 1/8in MNPT, 3000 PSI
Mfr # 3732M2B
Zoro # G216507253
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Temp. Range
-65° to +450° F (-54° to +232° C)
Overall Height
2.5781 in / 66 mm
Length
1-3/4 in / 44 mm
Stem Type
Vee-point stem tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3732M2B
Zoro #
G216507253
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.5781 in / 66 mm
Length
1-3/4 in / 44 mm
Details
Body Material
Brass
Item
3700 Series: Globe Pattern
Temp. Range
-65° to +450° F (-54° to +232° C)
Stem Type
Vee-point stem tip
Description
Offered in four different body materials, this group of valves can handle a wide range of general purpose liquidand gas applications. Six types of stem tips are available, including two styles of vee-points.All models can be ordered for panel mounting. Refer to catalog for ordering details.Typical ApplicationsInstrument air linesSamplingGas chromatographyTest standsCylinder valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.