3700 Series: Integral Bonnet Needle Valves, 1/8in MNPT x 1/8in MNPT, 3000 PSI

  • Mfr # 3732M4B

  • Zoro # G016507187


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-65° to +450° F (-54° to +232° C)
Length
1-3/4 in / 44 mm
Stem Type
Vee-point stem tip
Body Material
Brass
Overall Height
2.5781 in / 66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3732M4B
Zoro #
G016507187
UPC #
-
Country of Origin
United States

Dimensions

Length
1-3/4 in / 44 mm
Overall Height
2.5781 in / 66 mm

Details

Temp. Range
-65° to +450° F (-54° to +232° C)
Item
3700 Series: Globe Pattern
Stem Type
Vee-point stem tip
Body Material
Brass

Description

Offered in four different body materials, this group of valves can handle a wide range of general purpose liquidand gas applications. Six types of stem tips are available, including two styles of vee-points.All models can be ordered for panel mounting. Refer to catalog for ordering details.Typical ApplicationsInstrument air linesSamplingGas chromatographyTest standsCylinder valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.