6200 Series Poppet Check Valve, 1/2 in Tube x 1/2 in Tube, 316 Stainless Steel
- Mfr # 6253G8Y
- Zoro # G616506962
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Length
3.50 in / 89 mm
Temp. Range
Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6253G8Y
- Zoro #
- G616506962
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
- Material
- 316 Stainless Steel
- Item
- 6200 Series Poppet Check Valves
Dimensions
- Length
- 3.50 in / 89 mm
Description
HOKE 6200 Series poppet check valves provide one-way flow control using a spring-loaded poppet. This 1/2 in tube x 1/2 in tube valve is intended for hydraulic, pneumatic, and fluid handling applications requiring one-way flow control.
Key Features:
- Valve type: 6200 Series poppet check valve with spring-loaded poppet configuration
- Connection size: 1/2 in tube x 1/2 in tube
- Pressure rating: 6000 psi
- Body material: 316 stainless steel
- Length: 3.50 in / 89 mm
- Temperature range: Buna N seat, -40 to 200 degrees F (-40 to 93 degrees C); Viton seat, -20 to 350 degrees F (-29 to 177 degrees C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.