
6610 Series Bleed Valve - 1/4in MNPT x 1/4in MNPT, 6000 PSI, -40 To 600 Deg. F, 316SS Construction
Mfr # 6610M4Y
Zoro # G916524109
product price: $66.25
/eaKey Features
Body Material
316 Stainless Steel
Max. Pressure
6000 psig at 70° F (414 Bar at 21° C)
Temp. Range
-40 to +600 ºF / -40 to +316 ºC
Length
1-17/32 in / 39.0 mm
Overall Height
5/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6610M4Y
Zoro #
G916524109
UPC #
-
Country of Origin
United States
Dimensions
Length
1-17/32 in / 39.0 mm
Overall Height
5/8 in
Details
Body Material
316 Stainless Steel
Max. Pressure
6000 psig at 70° F (414 Bar at 21° C)
Item
6610 Series - Straight Valve
Temp. Range
-40 to +600 ºF / -40 to +316 ºC
Description
Bleed ValvesTypical ApplicationsAir, hydraulic systems, or natural gasVenting or purging of liquids and gasesFor use on gauge valves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.