Shop HOKE

7000 Series 2-Way Fixed Ends Ball Valves - 1/4in Tube x 1/4in Tube, 1500 PSI, 0 Deg. To 350 Deg. F

  • Mfr # 7022G4Y

  • Zoro # G616507143


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Temp. Range
0 to +350 ºF / -18 to +177 ºC
Connection Size - Side 1
1/4 Gyrolok
Connection Gender - Side 2
1/4 Gyrolok
Overall Length
3-1/16 in / 78 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7022G4Y
Zoro #
G616507143
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Side 1
1/4 Gyrolok
Overall Length
3-1/16 in / 78 mm
Overall Height
2.2500 in / 57 mm

Details

Ball Material
316 Stainless Steel
Item
Ultramite 7022 Series
Temp. Range
0 to +350 ºF / -18 to +177 ºC
Connection Gender - Side 2
1/4 Gyrolok

Description

2-way valvesTypical ApplicationsHigh pressure test standsSampling linesInstrument linesAnalyzer labs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.