
7000 Series 2-Way Fixed Ends Ball Valves - 1/4in Tube x 1/4in Tube, 6000 PSI
Mfr # 7015G4Y
Zoro # G516507175
product price:Â $421.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Connection Gender - Side 2
1/4 Gyrolok
Temp. Range
-40 to +300 ºF / -40 to +149 ºC
Overall Height
2.2500 in / 57 mm
Connection Size - Side 1
1/4 Gyrolok
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7015G4Y
Zoro #
G516507175
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.2500 in / 57 mm
Connection Size - Side 1
1/4 Gyrolok
Overall Length
3-1/16 in / 78 mm
Details
Ball Material
316 Stainless Steel
Item
Ultramite 7015 Series
Connection Gender - Side 2
1/4 Gyrolok
Temp. Range
-40 to +300 ºF / -40 to +149 ºC
Description
2-way valvesTypical ApplicationsHigh pressure test standsSampling linesInstrument linesAnalyzer labs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.