
Shop HOKE
See all product information
7100 Series 2-Way Ball Valves, 1/4in FNPT x 1/4in FNPT, 2000 PSI, -20 Deg. To 425 Deg. F
Mfr # 7188F4Y
Zoro # G916507003
product price:Â $482.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Temp. Range
-20 to +425 ºF / -29 to +218 ºC
Connection Size - Side 1
1/4 NPT Female
Connection Gender - Side 2
1/4 NPT Female
Overall Height
2.2500 in / 58 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7188F4Y
Zoro #
G916507003
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Side 1
1/4 NPT Female
Overall Height
2.2500 in / 58 mm
Overall Length
2-7/16 in / 62 mm
Details
Ball Material
316 Stainless Steel
Temp. Range
-20 to +425 ºF / -29 to +218 ºC
Connection Gender - Side 2
1/4 NPT Female
Item
Flomite 7188 Series Filled TFE Seats - Viton Washers
Description
2-way Integral Panel Mount Ball ValvesUsed for quick on-off service with a visual indication of flow, HOKEs 2-way ball valves offer orifice sizes up to 0.25in 6.4mm. Flomite valves feature a floating ball design, encapsulated replaceable seats and check seals to ensure leak-tight service and extended service life.Typical ApplicationsInstrument panelsHigh pressure instrument linesGas sampling in pilot plantsFull flow and shutoff in chromatographsHydraulic test standsGas sampling cylindersHandling corrosive and viscous fluids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.