Shop HOKE
See all product information
Create Account
7100 Series 2-Way Ball Valves, 1/4in MNPT x 1/4in FNPT, 3000 PSI, 0 To 300 Deg. F
- Mfr # 7155F2B
- Zoro # G316507085
product price:
$
412.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Brass
Temp. Range
0 to +300 ºF / -18 to +149 ºC
Connection Size - Side 1
1/8 NPT Female
Overall Length
1-31/32 in / 50 mm
Overall Height
1.6876 in / 43 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7155F2B
- Zoro #
- G316507085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Side 1
- 1/8 NPT Female
- Overall Length
- 1-31/32 in / 50 mm
- Overall Height
- 1.6876 in / 43 mm
Details
- Ball Material
- Brass
- Item
- Flomite 7115 & 7155 Series PCTFE Seats-Viton Washers
- Temp. Range
- 0 to +300 ºF / -18 to +149 ºC
- Connection Gender - Side 2
- 1/8 NPT Female
Description
2-way Integral Panel Mount Ball ValvesUsed for quick on-off service with a visual indication of flow, HOKEs 2-way ball valves offer orifice sizes up to 0.25in 6.4mm. Flomite valves feature a floating ball design, encapsulated replaceable seats and check seals to ensure leak-tight service and extended service life.Typical ApplicationsInstrument panelsHigh pressure instrument linesGas sampling in pilot plantsFull flow and shutoff in chromatographsHydraulic test standsGas sampling cylindersHandling corrosive and viscous fluids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.