Shop HOKE
See all product information
Create Account
7100 Series 2-Way Ball Valves, 3/8in Tube x 3/8in Tube, 1500 PSI, -40 Deg. To 350 Deg. F
- Mfr # 7122G6B
- Zoro # G316507023
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Brass
Connection Gender - Side 2
3/8 Gyrolok
Temp. Range
-40 to +350 ºF / -40 to +176 ºC
Connection Size - Side 1
3/8 Gyrolok
Overall Length
3-1/4 in / 83 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7122G6B
- Zoro #
- G316507023
- UPC #
- -
- Country of Origin
- United States
- Ball Material
- Brass
- Item
- Flomite 7122 & 7142 Series TFE Seats-TFE Washers
- Connection Gender - Side 2
- 3/8 Gyrolok
- Temp. Range
- -40 to +350 ºF / -40 to +176 ºC
Dimensions
- Connection Size - Side 1
- 3/8 Gyrolok
- Overall Length
- 3-1/4 in / 83 mm
- Overall Height
- 2.2500 in / 58 mm
Description
2-way Integral Panel Mount Ball ValvesUsed for quick on-off service with a visual indication of flow, HOKEs 2-way ball valves offer orifice sizes up to 0.25in 6.4mm. Flomite valves feature a floating ball design, encapsulated replaceable seats and check seals to ensure leak-tight service and extended service life.Typical ApplicationsInstrument panelsHigh pressure instrument linesGas sampling in pilot plantsFull flow and shutoff in chromatographsHydraulic test standsGas sampling cylindersHandling corrosive and viscous fluids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.