Shop HOKE
See all product information
Create Account
7100 Series Bi-directional, High Cycle - D Series, 3/8in Tube x 3/8in Tube, 6000 PSI
- Mfr # 7115G6YD
- Zoro # G016507019
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Max. Pressure
6000 psig at 70° F (414 Bar at 21° C)
Connection Size - Side 1
3/8 Gyrolok
Temp. Range
-40 to +350 ºF / -40 to +177 ºC
Burst Pressure
0.167361111
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7115G6YD
- Zoro #
- G016507019
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Side 1
- 3/8 Gyrolok
- Overall Length
- 3.08 in / 78.2 mm
Details
- Ball Material
- 316 Stainless Steel
- Item
- Bi-directional, High Cycle, Zero Leak Ball Valves - D Series
- Max. Pressure
- 6000 psig at 70° F (414 Bar at 21° C)
- Temp. Range
- -40 to +350 ºF / -40 to +177 ºC
- Burst Pressure
- 0.167361111
- Gasket Material
- PTFE
- Seat Material
- PCTFE
- Stem Type
- Delta Stem Seal
- Connection Gender - Side 2
- 3/8 Gyrolok
Description
For remote actuation , factory-assembled Hoke Space Saver Actuators are available. D, DL, T and TL series valves can be ordered with welded end fittings to prevent accidental disassembly or with gasketed end fittings, if valve rebuild becomes necessary.In applications where bi-directional flow is required, Hoke D and T series valves exceed 50,000 cycles. Hoke ball valves can be ordered in brass, 316 stainless steel or Monel materials with a manual handle as standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.