7500 Series 2-Piece Standard Port Ball Valves, 1.25in FNPT x 1.25in FNPT, 2000 PSI

  • Mfr # 7510F20Y

  • Zoro # G716507111


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Ball Material
ASTM A351-CF8M/316
Max. Pressure
2000 psi / 138 bar
Handle Type
Leveler
Overall Length
3.58 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7510F20Y
Zoro #
G716507111
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.58 in

Details

Ball Material
ASTM A351-CF8M/316
Item
2-Piece Standard Port Ball Valves (Threaded ends)
Max. Pressure
2000 psi / 138 bar
Handle Type
Leveler

Description

2-Piece Standard Port Ball Valves, Threaded Ends, 2000PSI 138 Bar W.O.G.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.