Shop HOKE

7900 Series Multiported Ball Valves - 4 Way Valves, 1/4in Tube All Ports, 2000 PSI At 350 Deg. F

  • Mfr # 7911G4Y

  • Zoro # G316507047


product price:  $966.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Temp. Range
0 to +350 ºF / -18 to +177 ºC
Overall Height
4.4375 in / 113 mm
Overall Length
3-29/32 in / 99 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7911G4Y
Zoro #
G316507047
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.4375 in / 113 mm
Overall Length
3-29/32 in / 99 mm

Details

Ball Material
316 Stainless Steel
Item
Multimite 7911, 7921 Series
Temp. Range
0 to +350 ºF / -18 to +177 ºC

Description

4- and 5-way Trunnion ValvesMultimite 4-way, or dual switching valves allow two distinct flow paths to be used at thesame time. The 5-way, or diverter valves off er the same functionality as 3-way valves exceptwith four alternate paths.Typical Applications4-way valvesActuator cyclingPressure selecting and ventingAlternate sampling and distribution5-way valvesSampling systemsDistribution systemsInstrument range selection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.