
7500 Series 2-Piece Standard Port Ball Valves, 2in FNPT x 2in FNPT, 2000 PSI
Mfr # 7510F32Y
Zoro # G716507159
product price:Â $484.99
/ea
Free Shipping & Returns
Key Features
Ball Material
ASTM A351-CF8M/316
Max. Pressure
2000 psi / 138 bar
Overall Length
4.61 in
Handle Type
Leveler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7510F32Y
Zoro #
G716507159
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.61 in
Details
Ball Material
ASTM A351-CF8M/316
Item
2-Piece Standard Port Ball Valves (Threaded ends)
Max. Pressure
2000 psi / 138 bar
Handle Type
Leveler
Description
2-Piece Standard Port Ball Valves, Threaded Ends, 2000PSI 138 Bar W.O.G.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.