Shop HOKE

7000 Series 3-Way Fixed Ends Ball Valves - 1/2in FNPT All Ports, 2000 PSI, -20 Deg. To 350 Deg. F

  • Mfr # 7092F8Y

  • Zoro # G716507043


product price:  $651.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Overall Height
2-9/16 in / 65 mm
Connection Gender - Side 2
1/2 NPT Female
Connection Size - Side 1
1/2 NPT Female
Temp. Range
-20 to +350 ºF / -29 to +177 ºC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7092F8Y
Zoro #
G716507043
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2-9/16 in / 65 mm
Connection Size - Side 1
1/2 NPT Female
Overall Length
3.50 in / 89 mm

Details

Ball Material
316 Stainless Steel
Item
Ultramite 7092 Series
Connection Gender - Side 2
1/2 NPT Female
Temp. Range
-20 to +350 ºF / -29 to +177 ºC

Description

2-way valvesTypical ApplicationsSlurry handlingRefi nery pilot plantsPneumatic systemsCorrosives handling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.