Shop HOKE
See all product information
7600 Series 3-Way Switching Ball Valves - 1/4in FNPT All Ports, 3000 PSI, -40 Deg. To 250 Deg. F
Mfr # 7671F4B
Zoro # G116507070
product price:Â $353.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Brass
Temp. Range
-40 to +250 ºF / -40 to +121 ºC
Overall Length
3 in / 76 mm
Overall Height
3.5833 in / 68 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7671F4B
Zoro #
G116507070
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in / 76 mm
Overall Height
3.5833 in / 68 mm
Details
Ball Material
Brass
Item
Selectomite 71 and 76 Series - 3-way Ball Valves
Temp. Range
-40 to +250 ºF / -40 to +121 ºC
Description
3-way Ball Valves Selectomite 3-way ball valves use 180 degrees operation for diverting flow from one line to another. The handle points to the side port in use; when perpendicular to the side ports, it indicates the shutoff position. Typical ApplicationsInstrument air linesSampling systems2-way gauge readout of line pressureManual cylinder actuation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.