Shop HOKE
See all product information
7600 Series 3-Way Switching Ball Valves - 1/4in FNPT All Ports, 6000 PSI, 0 Deg. To 250 Deg. F
Mfr # 7644F4Y
Zoro # G816507172
product price:Â $667.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Temp. Range
0 to +250 ºF / -18 to +121 ºC
Overall Length
3-5/16 in / 84 mm
Overall Height
4.0625 in / 104 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7644F4Y
Zoro #
G816507172
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-5/16 in / 84 mm
Overall Height
4.0625 in / 104 mm
Details
Ball Material
316 Stainless Steel
Item
Selectomite 7644 Series
Temp. Range
0 to +250 ºF / -18 to +121 ºC
Description
3-way Trunnion ValvesDeveloped for high pressure, side-loading applications, the 316 stainless steel trunnion issupported and held securely in position by two composite bearings. Encapsulated Nylatronseats provide a positive seal, resulting in leak-tight sealing between all ports to 6000 psigdifferential, reducing operating torque and increasing cycle life. The handle points to the sideport in use; when perpendicular to the side ports, it indicates the shutoff position.Typical ApplicationsCompressed natural gas dispensingInstrument air linesSampling systems2-way gauge readout of line pressureDown hole control systems on off shore drilling platforms
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.