7600 Series 3-Way Switching Ball Valves - 3/8in Tube All Ports, 6000 PSI, -40 Deg. To 250 Deg. F
- Mfr # 7673G6Y
- Zoro # G316507139
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Temp. Range
-40 to +250 ºF / -40 to +121 ºC
Overall Height
4.4375 in / 105 mm
Overall Length
3-7/8 in / 98 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7673G6Y
- Zoro #
- G316507139
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4.4375 in / 105 mm
- Overall Length
- 3-7/8 in / 98 mm
Details
- Ball Material
- 316 Stainless Steel
- Item
- Selectomite 71 and 76 Series - 3-way Ball Valves
- Temp. Range
- -40 to +250 ºF / -40 to +121 ºC
Description
3-way Ball Valves Selectomite 3-way ball valves use 180 degrees operation for diverting flow from one line to another. The handle points to the side port in use; when perpendicular to the side ports, it indicates the shutoff position. Typical ApplicationsInstrument air linesSampling systems2-way gauge readout of line pressureManual cylinder actuation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.