Ball Check Valve, 6100 Series, 1/4 in Tube x 1/4 in Tube, 316 Stainless Steel
- Mfr # 6133G4Y
- Zoro # G816507134
Key Features
Specifications
Details
- MFR #
- 6133G4Y
- Zoro #
- G816507134
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
- Item
- 6100 Series Ball Check Valves
- Material
- 316 Stainless Steel
Dimensions
- Length
- 3 in / 76 mm
Description
HOKE 6100 Series Ball Check Valves are one-way valves that use a free-moving ball and are intended for one-way flow control and to limit reverse flow in compatible systems. This 316 stainless steel valve is used in applications requiring check-valve flow control in liquid handling systems, pumps, and process lines. Manufacturer-provided application information also includes use with compatible solenoids and regulators, as specified by system requirements; hydraulic cylinder pressure-holding applications within rated specifications; low-pressure inline relief applications within manufacturer specifications; and venting or purge applications within manufacturer specifications.
Key Features:
- Connection Size: 1/4 in tube x 1/4 in tube
- Pressure Rating: 6000 psi
- Valve Type: 6100 Series ball check valve for one-way flow control
- Material: 316 stainless steel
- Length: 3 in / 76 mm
- Temperature Range: Buna N: -40 to 200 degrees F (-40 to 93 degrees C); Viton: -20 to 350 degrees F (-29 to 177 degrees C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.