Poppet Check Valve, 6200 Series, 1/4 in Tube x 1/4 in Tube, 316 Stainless Steel
- Mfr # 6233G4Y
- Zoro # G716506985
Key Features
Specifications
Details
- MFR #
- 6233G4Y
- Zoro #
- G716506985
- UPC #
- -
- Country of Origin
- United States
- Material
- 316 Stainless Steel
- Item
- 6200 Series Poppet Check Valves
- Temp. Range
- Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
Dimensions
- Length
- 3 in / 76 mm
Description
The HOKE 6233G4Y 6200 Series is a poppet check valve designed to allow flow in one direction and intended to close when flow stops or reverses. This one-way valve is intended for backflow prevention, component isolation, and pressure-retention applications in hydraulic, pneumatic, and fluid-handling systems. Manufacturer-listed applications include use in reversed-flow prevention applications involving solenoids, regulators, and pumps, use in hydraulic cylinder pressure-retention applications, use as a low-pressure inline relief valve, and venting to purge a system.
Key Features:
- 6200 Series poppet check valve with spring-loaded poppet for one-way flow control
- Connection size: 1/4 in tube x 1/4 in tube
- Pressure rating: 6000 PSI
- Body material: 316 stainless steel
- Length: 3 in / 76 mm
- Temperature range: Buna-N: -40 to +200 degrees F (-40 to +93 degrees C); Viton: -20 to +350 degrees F (-29 to +177 degrees C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.