Shop HOKE
See all product information
Create Account
Ball Check Valve, 6100 Series, 1/8 in MNPT x 1/8 in MNPT, Brass Body, 3000 psi
- Mfr # 6113M2B
- Zoro # G816507257
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Length
2-3/8 in / 60 mm
Temp. Range
Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6113M2B
- Zoro #
- G816507257
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
- Item
- 6100 Series Ball Check Valves
- Material
- Brass
Dimensions
- Length
- 2-3/8 in / 60 mm
Description
The HOKE 6113M2B 6100 Series ball check valve is a one-way valve intended for one-way flow control and reverse-flow restriction in compatible systems. Commonly used in liquid handling systems, pumps, and process lines, it supports reverse-flow control in compatible liquid handling systems, pumps, and process lines and is suitable for compatible pressure-holding or purging applications, subject to system specifications.
Key Features:
- Valve type: 6100 Series ball check valve for backflow control
- Connection size: 1/8 in MNPT x 1/8 in MNPT
- Pressure rating: 3000 PSI
- Material: Brass
- Length: 2-3/8 in. / 60 mm
- Temperature range: Buna-N: -40 to +200 degrees F / -40 to +93 degrees C; Viton: -20 to +350 degrees F / -29 to +177 degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.