6100 Series Ball Check Valves - 1/8in FNPT x 1/8in FNPT, 3000 PSI, -40 Deg. To 200 Deg.F
- Mfr # 6113F2B
- Zoro # G816507295
Key Features
Specifications
Details
- MFR #
- 6113F2B
- Zoro #
- G816507295
- UPC #
- -
- Country of Origin
- United States
- Item
- 6100 Series Ball Check Valves
- Temp. Range
- Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
- Material
- Brass
Dimensions
- Length
- 2-3/8 in / 60 mm
Description
The HOKE 6113F2B 6100 Series ball check valve is a brass one-way valve with 1/8 in FNPT x 1/8 in FNPT connections. It uses a free-moving ball to provide one-way flow checking in response to pressure changes. This type of valve is used in compatible liquid handling systems and process lines for backflow control. Manufacturer-provided application information also notes use with solenoids, regulators, and pumps in compatible systems, pressure holding in compatible hydraulic cylinder applications, low-pressure inline relief, and venting to purge a system.
Key Features:
- Series/Type: 6100 Series ball check valve for one-way flow control and backflow checking
- Connection Size: 1/8 in FNPT x 1/8 in FNPT
- Pressure Rating: 3000 psi
- Body Material: Brass
- Length: 2-3/8 in (60 mm)
- Temperature Range, Buna-N: -40 to +200 degrees F (-40 to +93 degrees C)
- Temperature Range, Viton: -20 to +350 degrees F (-29 to +177 degrees C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.